NC
ANSELL

Collared Coveralls with Elastic Cuff, Chemical Laminate Material, Yellow, 5XL

  • Item # 52RT87
  • My Part #
  • Mfr. Model # 68-2300
  • Catalog Page # 1738
  • Catalog Group # J5429
  • UNSPSC # 46181503
Collared Coveralls with Elastic Cuff, Chemical Laminate Material, Yellow, 5XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $380.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Microchem by AlphaTecâ„¢ collared coveralls protect against harmful chemicals and blood borne pathogens, while being lightweight and relatively strong and durable. Bound seams provide superior strength in a liquid and particle barrier. Attached collar provides an extra measure of protection.

View More

Technical Specs

  • Item Collared Coveralls
  • Level of Protection Liquid Tight
  • Coverall Style Collared Coverall
  • Disposable Clothing Size 5XL
  • Disposable Clothing Primary Material Chemical Laminate
  • Series MicroChem(R) by AlphaTec(TM)
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Bound
  • Color Yellow
  • Closure Type Zipper
  • Standards EN 13982-2, EN 14605, EN 14126, ASTM F1671, EN 1149-5
  • Inseam 31"
  • Fits Chest Size 37"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.