Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ANSELL

Collared Coveralls with Elastic Cuff, Microporous Film Laminate Material, White, L

  • Item # 48MC44
  • My Part #
  • Mfr. Model # 68-2000
  • Catalog Page # 1734
  • Catalog Group # J4509
  • UNSPSC # 46181503
Collared Coveralls with Elastic Cuff, Microporous Film Laminate Material, White, L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $151.25 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With excellent liquid penetration resistance and fine-particle protection plus breathability, Ansell® Microchem® by AlphaTec® 68-2000 Collared Coveralls offer protection and comfort in a wide range of industrial settings, including pharmaceutical, cleanroom, and food industries. The material's high-quality, 2-way stretch microporous film with nonwoven inner layer is designed to let perspiration escape, yet keep liquid chemicals and particulates down to 0.01 microns from getting in. The coveralls are silicone-free for paint spray applications, and resistant to penetration of blood, body fluids, and bloodborne pathogens in settings such as agriculture, crime scene investigation, and veterinary services.
Optimized body fit boosts wearer comfort and safety. The lightweight and vapor-permeable material helps reduce heat stress risk and is well-suited to warmer work environments. Bound seams offer superior strength and enhance the liquid and particle barrier.

View More

Technical Specs

  • Item Collared Coveralls
  • Level of Protection Dry Particulate,Reduced Spray
  • Coverall Style Collared Coverall
  • Disposable Clothing Size L
  • Disposable Clothing Primary Material Microporous Film Laminate
  • Series MicroChem(R) by AlphaTec(TM)
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Bound
  • Color White
  • Closure Type Storm Flap, Zipper
  • Standards ASTM D5034, ASTM D5733, ASTM D3787, ASTM D2582, 16 CFR 1610, AATCC 76, EN ISO 13982-1, ISO 20811, JSTIIF EMSL Ultrasonic, ISO 11092, ASTM E96, Method B, ISO 16604, ASTM F1671, ISO 22610, ISO/DIS 22611, ISO 22612
  • Inseam 31"
  • Fits Chest Size 27"
  • Fits Waist Size 25"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.