ST
ANSELL

Collared Coverall, Hook-and-Loop, Red, 2XL

  • Item # 19XZ53
  • My Part #
  • Mfr. Model # 66-667
  • Catalog Page # N/A
  • Catalog Group # J4974
  • UNSPSC # 46181503
Collared Coverall, Hook-and-Loop, Red, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $995.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AlphaTec™ collared chemical-protective coveralls offer both comfort and chemical splash protection. The breathable fabric helps to reduce the risk of heat stress, and the sealed seams offer leak-tight protection from chemical spray. Use in concentration mixing and palletisation, general pumping work, loading and unloading process equipment, loading trucks and vehicles, plant disinfection and sanitization, refueling oil fluid and diesel, and transferring liquids and solids between vessels and process equipment.

View More

Technical Specs

  • Item Collared Coveralls
  • Size 2XL
  • Inseam 31"
  • Color Red
  • Fits Chest Size 62"
  • Fits Waist Size 60"
  • Material CPC Polyester Trilaminate
  • Closure Type Zipper
  • Fabric Weight 7.2oz/yd2
  • Standards NFPA 1992, EN1149-5, ASTM F1930
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.