Skip Content

C3
ANSELL

Collared Bib Overalls, Inseam: 31", Fits Waist Size: 44", Red

  • Item # 19XZ41
  • My Part #
  • Mfr. Model # 66-662
  • Catalog Page # 1785
  • Catalog Group # J5709
  • UNSPSC # 46181503
Chemical Resistant Bib Overalls,Red,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $404.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.28 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ansell's Sawyer-Tower™/AlphaTec™ everyday industrial chemical splash protective workwear is meant help keep your people safe and comfortable through a full shift. It's made with a proprietary Gore® membrane that's tough and durable but lightweight and breathable for excellent comfort. The material is designed to help manage heat stress along with offering exceptional liquid chemical splash protection. The PTFE-based, moisture-transporting Gore® membrane is surrounded by polyester outer fabric and polyester inner liner fabric. The material keeps its protective qualities and appearance after multiple machine washes.

View More

Technical Specs

  • Item Collared Bib Overalls
  • Fits Waist Size 44"
  • Fits Chest Size 46"
  • Inseam 31"
  • Color Red
  • Material CPC(TM) Polyester Trilaminate Gore(R)
  • Fabric Weight 6.5 oz.
  • Standards NFPA 1992, EN1149-5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.