Skip Content
WV
ANSELL

Coated Gloves, Tan

  • Item # 3AN58
  • Mfr. Model # 01-114
  • Catalog Page # N/A
  • Catalog Group # D1506
  • UNSPSC # 46181504
Coated Gloves, Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

STD®
Snug-fitting, vinyl infused coating with interlock knit lining provide flexibility and dexterity. An alternative to leather gloves.
Cut and Sewn Gloves

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Oily
  • Lining Cotton
  • Color Tan
  • Cuff Slip-On
  • ANSI/ISEA Puncture Level 2
  • Application Assembling, Inspecting, Bottling And Glass Handling, General Material Handling, Shipping And Receiving
  • Resists Abrasions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms