DV
ANSELL

Coated Gloves, Tan

  • Item # 3AJ60
  • My Part #
  • Mfr. Model # 01-114
  • Catalog Page # N/A
  • Catalog Group # D1506
  • UNSPSC # 46181504
Coated Gloves, Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

STD®
Snug-fitting, vinyl infused coating with interlock knit lining provide flexibility and dexterity. An alternative to leather gloves.
Cut and Sewn Gloves

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Oily
  • Lining Cotton
  • Color Tan
  • Cuff Slip-On
  • ANSI/ISEA Puncture Level 2
  • Application Assembling, Inspecting, Bottling And Glass Handling, General Material Handling, Shipping And Receiving
  • Resists Abrasions
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products