ST
ANSELL

Coated Gloves, M/8, 1 PR

  • Item # 36H138
  • My Part #
  • Mfr. Model # 11-518
  • Catalog Page # 1682
  • Catalog Group # G9454
  • UNSPSC # 46181504
Coated Gloves,  M/8,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Coated Gloves


$12.74 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.01 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Puncture Force 20 N
  • ANSI/ISEA Puncture Level 3
  • Brand and Series Ansell Hyflex(R) 11-518
  • Color Blue/Blue
  • FDA Compliant No
  • Glove Coating Cover Palm
  • Glove Coating Coverage Palm
  • Glove Coating Finish Foam
  • Glove Coating Material Polyurethane
  • Glove Construction Seamless Knit
  • Glove Hand Style Left and Right
  • Glove Length 9 1/4 in
  • Glove Materials Dyneema(R) Diamond
  • Glove Performance General Purpose
  • Glove Sizes M/8
  • Latex-Free No
  • Series HyFlex(R)
  • Silicone-Free No
  • Standards ANSI/ASTM/EN
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products