Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ANSELL

Chemical Resistant Gloves, Blue, Size 10, 1 PR

  • Item # 30RN77
  • My Part #
  • Mfr. Model # 62-400
  • Catalog Page # 1674
  • Catalog Group # J2433
  • UNSPSC # 46181504
Chemical Resistant Gloves, Blue, Size 10, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.85 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.41 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSELL Hy-Care® fully coated natural rubber latex gloves offer great flexibility, dexterity, and durability. Stays flexible in cold temperatures (down to as low as -25°F). Soft-knit cotton liner helps keep hands and fingers comfortable in a variety of hot or cold environments. Excellent grip for wet applications.

CAUTION: Gloves contain natural rubber latex which may cause allergic reactions in some individuals.

Meet FDA food handling requirements (21 CFR 177.2600).

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Texture Location Fully
  • Glove Length 12"
  • Cuff Pinked
  • Lining Cotton/Jersey
  • Glove Size 10
  • Color Blue
  • Supported / Unsupported Supported
  • Standards ANSI/ASTM/EN374
  • Application Food, Oil and Gas Industry
  • Resists Abrasions,Chemicals,Cuts,Punctures,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.