Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ANSELL

Cleanroom Gloves, Nitrile, 5 mil, XS, PK100

  • Item# 1XKJ8
  • Mfr. Model# 93-311
  • Catalog Page# 1719
  • Catalog Group# D1491
  • UNSPSC# 46181504
Cleanroom Gloves,Nitrile,5 mil,XS,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $37.20 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ansell Nitrilite® glove is a powder-free, disposable glove for use in areas that have specific requirements for low contamination risk. Gloves have textured fingertips for enhanced gripping, ESD properties, and a rolled cuff. They feature exceptionally low levels of extractable and particles for excellent product protection. Packed in a class 100 environment, double bagged in clean room compatible packaging and then packed into a lined shipper carton. The soft, flexible polymer formulation allows for an improved user fit for longer term wearing comfort. The 100% nitrile polymer prevents the risk of allergies related to latex proteins for the wearer. Well suited for electrically sensitive applications requiring low particulate and superior hand protection.

View More

Technical Specs

  • Item Cleanroom Gloves
  • Material Nitrile
  • ISO Class 5
  • Thickness 5 mil
  • Length 12"
  • Size XS
  • Class 100
  • Color Natural White
  • Cuff Rolled Beaded
  • Hand Ambidextrous
  • Finish Textured
  • Standards EN 374
  • Application Electronics Assembly, Handling Sensitive Parts And Materials, Pharmaceutical Manufacturing, Product Protection In Handling: Cosmetics Packaging , Optical Goods , Microelectronic And Micro-Mechanic Components, Protection From Blood And Other Bodily Fluids
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.