Skip Content

 
ANSELL

Chemical Resistant Sleeves

Chemical Resistant Sleeves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Chemical Resistant Sleeves 
  • Length 18" 
Material
Please Select
Color
Please Select
Thickness
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
59-050
Neoprene
Yellow
10 oz.

$8.93 / pair

Enter location to check availability
Catalog Page #  2143 

Price $8.93 / pair

Technical Specs

  • Item Chemical Resistant Sleeves
  • Material Neoprene
  • Length 18"
  • Color Yellow
  • Thickness 10 oz.
59-001
Vinyl
Blue
8 mil

$1.19 / pair

Enter location to check availability
Catalog Page #  2143 

Price $1.19 / pair

Technical Specs

  • Item Chemical Resistant Sleeves
  • Material Vinyl
  • Length 18"
  • Color Blue
  • Thickness 8 mil
59-002
Vinyl
Clear
4 mil

$2.06 / pair

Enter location to check availability
Catalog Page #  2143 

Price $2.06 / pair

Technical Specs

  • Item Chemical Resistant Sleeves
  • Material Vinyl
  • Length 18"
  • Color Clear
  • Thickness 4 mil
59-001
Vinyl
Clear
8 mil

$1.19 / pair

Enter location to check availability
Catalog Page #  2143 

Price $1.19 / pair

Technical Specs

  • Item Chemical Resistant Sleeves
  • Material Vinyl
  • Length 18"
  • Color Clear
  • Thickness 8 mil
59-001
Vinyl
White
8 mil

$2.81 / pair

Enter location to check availability
Catalog Page #  2143 

Price $2.81 / pair

Technical Specs

  • Item Chemical Resistant Sleeves
  • Material Vinyl
  • Length 18"
  • Color White
  • Thickness 8 mil
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More