Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ANSELL

Chemical Resistant Hi-Viz Coverall,2XL

  • Item # 32GV19
  • My Part #
  • Mfr. Model # 66-687
  • Catalog Page # N/A
  • Catalog Group # J5714
  • UNSPSC # 46181503
Chemical Resistant Hi-Viz Coverall,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,387.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 3.05 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coverall
  • Gender Unisex
  • Size 2XL
  • Inseam 31"
  • Color Hi-Visibility Fluorescent Orange
  • Fits Waist Size 60"
  • Insulated Yes
  • Lining Material Polyester
  • Material GORE(R) Membrane
  • Hammer Loop Yes
  • Number of Outside Pockets 2
  • Closure Type Hook-and-Loop
  • Fabric Weight 7.2 oz.
  • Standards NFPA 1992, ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.