ST
ANSELL

Chemical Resistant Gloves, L/9, Glove Materials Nitrile, 1 PR

  • Item # 4T418
  • My Part #
  • Mfr. Model # 37-145
  • Catalog Page # 1675
  • Catalog Group # D0498
  • UNSPSC # 46181504
Chemical Resistant Gloves,  L/9,  Glove Materials Nitrile,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Chemical Resistant Gloves


$2.34 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.1 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Resistant Gloves
  • Accelerator Free No
  • Additional Hazard Protection Chemical-Resistant, Puncture-Resistant
  • ANSI/ISEA Abrasion Cycles 3,000
  • ANSI/ISEA Abrasion Level 4
  • Anti-Static Yes
  • Biodegradable Non-Biodegradable
  • Brand and Series Ansell AlphaTec Solvex 37-145
  • Chemical Glove Features Chlorinated, Coated
  • Chlorinated/Non Chlorinated Chlorinated
  • Color Green
  • Cuff Style Gauntlet
  • Dual Layer No
  • Electrostatic Properties Antistatic
  • EN 388 Impact Rated No
  • EN ISO 374 Chemical Rating Type A - JKNOPT
  • FDA Compliant Yes
  • Glove Coating Color Green
  • Glove Coating Finish Sandy
  • Glove Color Family Green
  • Glove Construction Rubber
  • Glove Hand Style Left and Right
  • Glove Length 13 in
  • Glove Liner Material Unlined
  • Glove Materials Nitrile
  • Glove Performance High Tactility
  • Glove Size 9
  • Glove Sizes L/9
  • Glove Style Chemical
  • Glove Texture Smooth
  • Glove Texture Location Smooth
  • Glove Thickness 11 mil
  • Impact Glove Type CE Rated
  • Insulated No
  • Latex-Free Yes
  • Series AlphaTec Solvex
  • Silicone-Free Yes
  • Standards ANSI 4 ABR, EN 374 JKL, EN 374:2003, EN 388 3001X, EN 388 4001, EN ISO 374-1:2016 Type A, EN ISO 374-5:2016, FDA
  • Sterile/Non-Sterile Sterile
  • Supported / Unsupported Unsupported
  • EN ISO 374 Type Type A
  • EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, N - Acetic Acid 99%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products