Navigation Menu New

Access My Account, Order History, Lists and more here.

2AF71 09-924 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Chemical Resistant Gloves, 10, Glove Materials Neoprene, 1 PR

  • Item # 2AF71
  • Mfr. Model # 09-924
  • UNSPSC # 46181504
  • Catalog Group # H0571
  • Catalog Page # 1676 1676
Country of Origin Vietnam. Country of Origin is subject to change.

Technical Specs

  • Item Chemical Resistant Gloves
  • Accelerator Free No
  • Additional Hazard Protection Chemical-Resistant, Cut-Resistant
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Cut Load 500 g
  • ANSI/ISEA Puncture Force 60 N
  • ANSI/ISEA Puncture Level 3
  • Anti-Static No
  • Biodegradable Non-Biodegradable
  • Brand and Series Ansell AlphaTec 09-924
  • Chemical Glove Features Coated
  • Chlorinated/Non Chlorinated Non Chlorinated
  • Color Black
  • Cuff Style Gauntlet
  • Cut-Resistance Coverage Palm Side
  • Dual Layer No
  • EN 388 Impact Rated No
  • EN ISO 374 Chemical Rating Type A - AKLMPT
  • FDA Compliant No
  • Glove Coating Color Black
  • Glove Coating Finish Smooth
  • Glove Color Family Black
  • Glove Construction Rubber
  • Glove Hand Style Left and Right
  • Glove Insulation Material Cotton Jersey
  • Glove Length 14 in
  • Glove Liner Material Cotton Jersey
  • Glove Materials Neoprene
  • Glove Performance General Purpose
  • Glove Size 10
  • Glove Style Chemical
  • Glove Texture Smooth
  • Glove Texture Location Smooth
  • Glove Thickness 80 mil
  • Insulated Yes
  • Latex-Free Yes
  • Max. Temp. 212 Degrees F
  • Min. Temp. Not Rated
  • Series AlphaTec 09-924
  • Silicone-Free Yes
  • Standards ANSI, EN ISO 374-1:2016 Type A AKLMPT, EN 374 AKL, EN 374, EN 388 3121B, EN 388 3121, EN 407 X1XXXX, EN ISO 374-5:2016
  • Sterile/Non-Sterile Non-Sterile
  • Supported / Unsupported Supported
  • Thickness Standard Weight
  • EN ISO 374 Type Type A
  • EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
  • EN ISO 374 Chemicals Tested A - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top