ST
ANSELL

Chemical Resistant Gloves, L/9, Glove Materials Natural Rubber Latex, 1 PR

  • Item # 1RL41
  • My Part #
  • Mfr. Model # 88-356
  • Catalog Page # 1674
  • Catalog Group # D0508
  • UNSPSC # 46181504
Chemical Resistant Gloves,  L/9,  Glove Materials Natural Rubber Latex,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Chemical Resistant Gloves


$1.26 / pair

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.2 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Resistant Gloves
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Abrasion Level 3
  • Anti-Static No
  • Biodegradable Non-Biodegradable
  • Brand and Series Ansell AlphaTec 88-356
  • Chemical Glove Features Chlorinated, Coated
  • Chlorinated/Non Chlorinated Chlorinated
  • Color Blue
  • Cuff Style Pinked
  • Dual Layer No
  • EN 388 Impact Rated No
  • EN ISO 374 Chemical Rating Type B - KPT
  • FDA Compliant Yes
  • Glove Coating Color Blue
  • Glove Color Family Blue
  • Glove Construction Rubber
  • Glove Hand Style Left and Right
  • Glove Length 11 3/4 in
  • Glove Liner Material Unlined
  • Glove Materials Natural Rubber Latex
  • Glove Performance General Purpose
  • Glove Size 9
  • Glove Sizes L/9
  • Glove Style Chemical
  • Glove Texture Fish Scale
  • Glove Texture Location Fingers Only
  • Glove Thickness 17 mil
  • Impact Glove Type ANSI/ISEA Rated
  • Insulated No
  • Latex-Free No
  • Series AlphaTec
  • Silicone-Free Yes
  • Standards CE 0493, EN 388 2110, EN 388 X010X, EN ISO 374-1:2016 Type B KPT, EN ISO 374-5:2016, FDA
  • Sterile/Non-Sterile Sterile
  • Supported / Unsupported Unsupported
  • EN ISO 374 Type Type B
  • EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products