Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANSELL

Nitrile Chemical Resistant Gloves, Light Weight Thickness, Interlock Knit Lining, Size 10, Burgundy

  • Item# 1FEY8
  • Mfr. Model# 58-530
  • Catalog Page# 2060
  • Catalog Group# D0473
  • UNSPSC# 46181504
Nitrile Chemical Resistant Gloves, Light Weight Thickness, Interlock Knit Lining, Size 10, Burgundy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

AlphaTECâ„¢ Nitrile Gloves are comfortable, have an excellent grip and their chemical protection increases productivity. Handle and control objects better with less fatigue, greater dexterity and tactility. Nitrile gloves are made of soft, chemical-resistant polymer with a seamless knit liner for outstanding protection.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Nitrile
  • Finish Rough
  • Thickness Light Weight
  • Length 12"
  • Cuff Gauntlet
  • Lining Interlock Knit
  • Size 10
  • Color Burgundy
  • Standards ANSI, EN388 4121, EN374
  • Application Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing
  • Resists Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms