Skip Content

TP
ANSELL

Chemical Resistant Coveralls with Elastic Cuff, Chemical Laminate Material, Red, XL

  • Item # 48MD50
  • My Part #
  • Mfr. Model # 68-CFR
  • Catalog Page # N/A
  • Catalog Group # J4522
  • UNSPSC # 46181503
Chemical Resistant Coveralls with Elastic Cuff, Chemical Laminate Material, Red, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,159.00 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.475 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Resistant Coveralls
  • Level of Protection Secondary Flame Resistant
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size XL
  • Disposable Clothing Primary Material Chemical Laminate
  • Series MicroChem(R) by AlphaTec(TM)
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Taped
  • Color Red
  • Closure Type Double Zipper
  • Standards ASTM F903, ASTM F739, ASTM D1117/D1682, ASTM D3786-87, EN 1149-5, NFPA 701: 1989 Small Scale, NFPA 701: 1999, ISO 15025 Procedure A, ASTM F1930, NFPA 1971-97, ASTM F 1930
  • Inseam 31"
  • Fits Chest Size 29"
  • Fits Waist Size 27"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.