Skip Content

TP
ANSELL

Chemical Resistant Coveralls with Knit Cuff, Chemical Laminate Material, Orange, M

  • Item # 48MD40
  • My Part #
  • Mfr. Model # 68-5000
  • Catalog Page # N/A
  • Catalog Group # J4521
  • UNSPSC # 46181503
Chemical Resistant Coveralls with Knit Cuff, Chemical Laminate Material, Orange, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $541.05 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.997 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Resistant Coveralls
  • Level of Protection Liquid Tight
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size M
  • Disposable Clothing Primary Material Chemical Laminate
  • Series MicroChem(R) by AlphaTec(TM)
  • Ankle Style Elastic with Sock Boot
  • Cuff Style Knit
  • Seam Style Taped
  • Color Orange
  • Closure Type Double Zipper
  • Standards ASTM D5034, ASTM D5733, ASTM D3787, ASTM D2582, 16 CFR 1610, EN 1149-1, ISO 16604, ASTM F1671, ISO 22610, ISO/DIS 22611, ISO 22612
  • Inseam 31"
  • Fits Chest Size 25"
  • Fits Waist Size 24"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.