ST
ANSELL

CPC(TM) Polyester Trilaminate Gore® Chemical Resistant Hood, 17" Length, Red, Size: Universal, EA 1

  • Item # 19XZ56
  • My Part #
  • Mfr. Model # 66-664
  • Catalog Page # N/A
  • UNSPSC # 46181503
CPC(TM) Polyester Trilaminate Gore® Chemical Resistant Hood, 17" Length, Red, Size: Universal, EA 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ansell's Sawyer-Tower™/AlphaTec™ everyday industrial chemical splash protective workwear is meant help keep your people safe and comfortable through a full shift. It's made with a proprietary Gore® membrane that's tough and durable but lightweight and breathable for excellent comfort. The material is designed to help manage heat stress along with offering exceptional liquid chemical splash protection. The PTFE-based, moisture-transporting Gore® membrane is surrounded by polyester outer fabric and polyester inner liner fabric. The material keeps its protective qualities and appearance after multiple machine washes.

View More

Technical Specs

  • Hoods Item Chemical Resistant Hood
  • Material CPC(TM) Polyester Trilaminate Gore(R)
  • Length 17"
  • Standards EN1149-5
  • Size Universal
  • Color Red
  • Hoods Face Style Elastic
  • Seam Style Single Stitch
  • Item Three Piece Chemical Resistant Hood
  • Package Type Bag
  • Series Sawyer-Tower
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.