Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANSELL

Bib Apron, Denim Material, Blue, Size: Universal

  • Item# 3RYR9
  • Mfr. Model# 57-006
  • Catalog Page# N/A
  • UNSPSC# 46181501
Bib Apron, Denim Material, Blue, Size: Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bib Apron
  • Length 36"
  • Width 28"
  • Color Blue
  • Material Denim
  • Fabric Weight 14 oz.
  • Closure Type Ties
  • Number of Pockets 1
  • Seam Style Sewn Edge
  • Size Universal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms