Skip Content

ST
ANSELL

Antistatic Gloves, Gray/White, Nitrile, Size S, Rolled Cuff

  • Item # 9WRN3
  • My Part #
  • Mfr. Model # 11-100
  • Catalog Page # N/A
  • Catalog Group # F0634
  • UNSPSC # 46181504
Antistatic Gloves, Gray/White, Nitrile, Size S, Rolled Cuff close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.15 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSELL HyFlex® antistatic nitrile gloves are made with conductive X-Static® yarn and a static-dissipative coating that’s perfect for the electrical industry. Provide outstanding protection from static discharge—preventing injuries to workers and damage to small, electric components. The nitrile-coated palm keeps oil away from the surface to ensure a firm grip. Ergonomic liner reduces hand fatigue for all-day use. Powder free.

View More

Technical Specs

  • Item Antistatic Gloves
  • Material Nitrile
  • Size S
  • Coating Material Nitrile
  • Coating Coverage Palm
  • Lining X-Static(R) Yarn
  • Color Gray/White
  • Cuff Rolled
  • Application Assembling, Inspecting And Packing Small Or Delicate Parts, Electrical Component Assembly And Installation, Final Assembly Areas
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.