Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
ANSELL

Anti-Vibration Gloves, Nylon/Polyurethane Palm Material, Red, M, PR 1

  • Item# 13W919
  • Mfr. Model# 97-975
  • Catalog Page# 2076
  • Catalog Group# G2626
  • UNSPSC# 46181504
Anti-Vibration Gloves, Nylon/Polyurethane Palm Material, Red, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Projex® Series gloves feature an elasticized knit wrist, full-wear resistant palm, reflective knuckle protection, and terry sweat wipe. Offer full back back-of-hand protection.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Size M
  • Color Red
  • Palm Material Nylon/Polyurethane
  • Palm Construction Nylon/Polyurethane
  • Finger Style Full
  • Back Material Spandex
  • Knuckle Padding Material TPR
  • Cuff Elastic
  • Closure Type Slip On
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.