Skip Content

ST
ANSELL

9" Powder Free Unlined PVC Disposable Gloves, Clear, Size M, 100PK

  • Item # 2RXX8
  • My Part #
  • Mfr. Model # 34-725
  • Catalog Page # 1672
  • Catalog Group # D1858
  • UNSPSC # 42132203
Disposable Gloves,PVC,M,Clear,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.55 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dura-Touch® gloves provide reliable protection without the risk of latex allergies. They are made from premium quality PVC for extra durability and are powder-free. Gloves offer sensitivity and dexterity. Dura-Touch® gloves comply with FDA food handling requirements and are suitable for applications where gloves are frequently replaced.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material PVC
  • Glove Size M
  • Powdered/Powder Free Powder Free
  • Palm Thickness 3.00 mil
  • Finger Thickness 3.00 mil
  • Cuff Thickness 3.00 mil
  • Glove Length 9"
  • Glove Texture Location Smooth
  • Color Clear
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards EN374, ANSI- Cut; 21 CFR 177.2600
  • Application Food Handling, Light Manufacturing, Painting, Maintenance
  • Resists Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.