ST
ANSELL

9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Green, Size S, 100PK

  • Item # 4GC48
  • My Part #
  • Mfr. Model # 92-600
  • Catalog Page # 1670
  • Catalog Group # D1811
  • UNSPSC # 46181504
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Green, Size  S, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.45 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Provide antistatic properties that eliminate static discharge. Light and comfortable for wearing as a liner. Contain no natural rubber proteins known to cause allergic reactions. This super-light glove is remarkably thin for sensitivity, yet surprisingly strong. Provides added protection at wrist and allows you to avoid cuff roll down by ensuring a secure fit. For use in food and pharmaceutical applications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size S
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Smooth
  • Color Green
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards Category III: AQL EN374, ANSI- Abrasion, Cut; FDA Regulation 21 CFR 177.2600
  • Application Lab Analysis, Light Duty Maintenance and Cleanup
  • Resists Greases,Hydrocarbons,Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


9-1/2 In Powder Free Unlined Nitrile Disposable Gloves, Green, Size S, 100PK is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Love these gloves. Incredibly durable and a snug fit, not too thick or thin. I may have one glove break out of 200 when donning. I have large hands, long and skinny fingers and the small fit me perfectly without being loose, fits like latex but more durable. I've never had one break when using them. Will dissolve with methyl ketones, but not alcohol or naphtha's. Excellent for food handling. No concerns about snagging on bones or anything sharp or serrated, but like I said, I like the smalls because they fit me tight, but not excessively so. Easily worth the money.
Date published: 2015-08-26
  • y_2018, m_9, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4GC48, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.