ST
ANSELL

9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Anthracite, Size XS, 100PK

  • Item # 35ZE97
  • My Part #
  • Mfr. Model # 93-250
  • Catalog Page # N/A
  • Catalog Group # J2449
  • UNSPSC # 46181504
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Anthracite, Size  XS, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.85 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.21 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TouchNTuff® disposable nitrile gloves with Ansell Grip Technology™ which minimizes the force required to grip wet or oily objects, reducing hand and arm fatigue. Improves dexterity, safety, and productivity. Offer high tensile strength and 3 times the puncture resistant of latex or PVC disposables. Resist a wide variety of industrial chemicals. Contain no natural rubber proteins known to cause allergic reactions or dermatitis. Silicone free. Touch screen capable.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size XS
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Fingers Only
  • Color Anthracite
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards AQL EN374 1.5, ASTM D3767/EN 420, ASTM D412-06a
  • Application Chemical, Food Processing and Services, Janitorial, Pharmaceutical, Biopharmaceutical and Medical Devices, Manufacturing, Metal Fabrication, Recycling and Waste Disposal, Transportation and Warehousing
  • Resists Analytical Testing,Assembling Wet or Dry Parts,Blending,Cleaning,Colorants,Compounding,Compression Press,Equipment Cleanup,Fastening,Filling,Food Product Handling,Handling of Machined Parts Coated with Light Oil,Inspection,Lab Work,Maintenance,Mixing,Paint/Glue Guns,Particle,Picking,Screwing,Sprayers,Tablet Manufacturing,Tooling Precision Maintenance,Unscrewing Parts,Using a V Blender to Mix Solids,Wet Chemical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.