Skip Content
WV
ANSELL

9-1/2" Powder Free Unlined Nitrile Disposable Gloves, White, Size L, 30PK

  • Item # 20UN08
  • Mfr. Model # 495
  • Catalog Page # 1719
  • Catalog Group # H6670
  • UNSPSC # 46181504
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, White, Size  L, 30PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Gloves

Product Details

100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Contain no natural rubber proteins known to cause allergic reactions. Gloves kill up to 99.999% of bacteria that they come into contact with. An excellent choice for high-risk and sanitary applications, such as biohandling, waste disposal, and food and beverage processing sanitation.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.00 mil
  • Finger Thickness 4.00 mil
  • Cuff Thickness 4.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Palm and Fingers
  • Color White
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM D 5151, ASTM D 412, ASTM D 6319, ASTM 3767, ASTM D 6127
  • Application Sanitization, Disinfection, Biohazard
  • Resists Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.