Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANSELL

9-1/2" Powder Free Unlined Neoprene Disposable Gloves, Bright Green, Size S, 100PK

  • Item# 1FEW9
  • Mfr. Model# 25-101
  • Catalog Page# 1717
  • Catalog Group# D1864
  • UNSPSC# 46181504
9-1/2" Powder Free Unlined Neoprene Disposable Gloves, Bright Green, Size  S, 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $23.14 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NeoTouch® gloves are chemical- and puncture-resistant with high-tensile strength. Textured fingertips improve grip. Polyurethane inner coating for easy donning.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Neoprene
  • Glove Size S
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.10 mil
  • Finger Thickness 6.30 mil
  • Cuff Thickness 6.30 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Fingers Only
  • Color Bright Green
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam, Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards Category III: AQL EN374 1.5; 21 CFR 177.2600, ASTM D3578 Type II, Class I
  • Application Pharmaceutical, Medical Device Manufacturing, Biotech, Laboratories
  • Resists Punctures, Splash Chemical Protection, Acids, Bases and Alcohols
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.