Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ANSELL

59.00 mil Natural Rubber Latex Chemical Resistant Gloves, Black, Size 7-1/2, 1 PR

  • Item # 29UU77
  • My Part #
  • Mfr. Model # ME105
  • Catalog Page # N/A
  • Catalog Group # H7118
  • UNSPSC # 46181504
59.00 mil Natural Rubber Latex Chemical Resistant Gloves, Black, Size 7-1/2, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.95 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.72 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use ANSELL Emperor heavyweight natural rubber latex gloves where heavy-duty chemical protection is essential. Provides high resistance to water-based chemicals, good flexibility, and elasticity. Unlined 100% natural rubber latex unsupported gloves feature double wall thicknesses and a smooth finish. Chlorinated to harden and cleanse the surface of the glove. Beaded cuff for tear resistance and easy donning. Use in sandblasting, sanitation, and agriculture.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12-18"
  • Glove Texture Location Smooth
  • Glove Thickness 59.00 mil
  • Glove Length 17"
  • Cuff Beaded
  • Lining Unlined
  • Glove Size 7-1/2
  • Color Black
  • Supported / Unsupported Unsupported
  • Standards EN420,EN388 and EN374
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Special Features Black Natural Rubber Latex Glove, Chlorinated to Harden and Cleanse the Surface of The Glove, Beaded Cuff for Tear Resistance and Easy Donning, Ideal for Use Where Heavy Duty Protection Is Essential
  • Resists Abrasion,Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.