Skip Content

NC
ANSELL

50.00 mil Natural Rubber Latex Chemical Resistant Gloves, Blue, Size 7, 1 PR

  • Item # 29UU17
  • My Part #
  • Mfr. Model # ASTROFLEX
  • Catalog Page # 1674
  • Catalog Group # H7122
  • UNSPSC # 46181504
50.00 mil Natural Rubber Latex Chemical Resistant Gloves, Blue, Size 7, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.30 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide excellent resistance to caustics and acids and limited resistance to alcohols and ketones. Not for use with fuels, greases, oils, or organic solvents. Seamless liner with knitted elastic cuff for fit and comfort. Rough finish on hand for good wet/dry grip. Meet FDA regulations for food contact.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12" or less
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 50.00 mil
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Polyamide
  • Glove Size 7
  • Color Blue
  • Supported / Unsupported Supported
  • Standards 21CFR
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Special Features Supported Natural Rubber Blue Latex Glove, Seamless Liner with Unique Knitted Elastic Cuff for Superb Fit and Comfort, Rough Finish on Hand Ensures Good Grip in Both Wet and Dry Conditions, High Flexibility and Excellent Levels of Dexterity
  • Resists Abrasion,Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.