ST
ANSELL

Chemical Resistant Gloves, Size 8, 15"L, Dark Green , 1 PR

  • Item # 20WT23
  • My Part #
  • Mfr. Model # 58-335
  • Catalog Page # 1675
  • Catalog Group # J2283
  • UNSPSC # 46181504
Chemical Resistant Gloves, Size 8, 15"L, Dark Green ,  1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.65 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSELL AlphaTec® nitrile chemical-resistant gloves offer unsurpassed grip in wet or oily environments. Reusable, latex-free gloves protect hands against incidental exposure to bases, oils, fuels, some solvents, greases, and animal fats. It will not weaken or swell. High-performance nitrile material offers advanced chemical protection and outperforms rubber or neoprene for snag, puncture, and abrasion resistance. The 2-layer construction features proprietary AquaDri® inner soft foam coating that absorbs 10 times more moisture than traditional cotton-flocked linings to keep hands dry during long work sessions. Ergonomic design increases control and comfort, reducing fatigue and chemical-related injuries. A foldable cuff gutter helps keeps material from dripping on the forearm. Unsupported—excellent dexterity and tactile sensitivity. Suitable for people with latex allergies.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Texture Location Fingers Only
  • Glove Thickness 31.00 mil
  • Glove Length 15"
  • Cuff Gauntlet
  • Lining Nitrile
  • Glove Size 8
  • Color Dark Green
  • Supported / Unsupported Unsupported
  • Standards ANSI Abrasion Level 4, ANSI Puncture Level 2
  • Application Where There is Need for Chemical Protection (Applicable: Bases, Oils, Fuels, Some Solvents, Greases and Animal Fats, Hydrocarbon Derivatives, Alcohol Bases, Many Solvents and Esters)
  • Special Features AquaDri(R) Nitrile Foam Lining, Diamond Palm Grip
  • Resists Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.