ST
ANSELL

22.00 mil Nitrile Chemical Resistant Gloves, Green, Size 10, 1 PR

  • Item # 1AV51
  • My Part #
  • Mfr. Model # 37-165
  • Catalog Page # 1675
  • Catalog Group # D0502
  • UNSPSC # 46181504
22.00 mil Nitrile Chemical Resistant Gloves, Green, Size 10, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.70 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.34 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSELL Sol-Vex® nitrile gloves are embossed with a curved finger design and contoured palm for a secure wet grip. High-performance nitrile compound provides an outstanding combination of chemical resistance and strength. Offer superior snag, puncture, and abrasion protection over rubber or neoprene gloves. Suitable for heavy-duty cleaning applications. Gloves won't swell, weaken, or degrade. Latex free. Unlined.

Meet FDA regulations for food contact.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Texture Location Smooth
  • Glove Thickness 22.00 mil
  • Glove Length 15"
  • Cuff Straight
  • Lining Unlined
  • Glove Size 10
  • Color Green
  • Supported / Unsupported Unsupported
  • Standards ANSI, EN 388 4102, EN 374, FDA
  • Application Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.