ST
ANSELL

Chemical Resistant Gloves, Size 10, 12"L, Sky Blue , 1 PR

  • Item # 20WT60
  • My Part #
  • Mfr. Model # 87-255
  • Catalog Page # 1674
  • Catalog Group # J2287
  • UNSPSC # 46181504
Chemical Resistant Gloves, Size 10, 12"L, Sky Blue ,  1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.46 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Roughened grip pattern offers good grip in damp conditions.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12" or less
  • Glove Texture Location Fingers Only
  • Glove Thickness 20.00 mil
  • Glove Length 12"
  • Cuff Pinked
  • Lining Flock
  • Glove Size 10
  • Color Sky Blue
  • Supported / Unsupported Unsupported
  • Application Canning and Food Processing, Automotive Assy., Pharmaceutical Mfg., Janitorial, Plt. Maintenance, Agriculture, Chemical Plants, Petroleum Refineries
  • Special Features Provides A High Degree of Tensile Strength, Cotton Flock Lining Helps Maintain Excellent Sensitivity, Provides Snag, Puncture and Abrasion Protection, Fishscale Design Provides Grip On Wet or Dry Objects
  • Resists Liquid,Mechanical Resistance
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.