Skip Content

ST
ANSELL

18 Gauge Sandy Nitrile Coated Gloves, Glove Size: 7, Purple

  • Item # 30ZC37
  • My Part #
  • Mfr. Model # 11-926
  • Catalog Page # 1691
  • Catalog Group # H7877
  • UNSPSC # 46181504
Coated Gloves,3/4 Dip,7,8",PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.11 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These lightweight gloves are a solid choice when the job requires precise handling of small parts or general assembly in an oily environment. Enhanced flexibility, oil grip, and tactility, plus improved oil repellence and wear life, are designed into Ansell HyFlex® Style 11-926. The seamless fine-gauge nylon fiber spandex liner is a step up from cut-and-sewn cotton, and the 3/4 dip provides full back-of-finger coverage.
• Tool and die changeouts
• Loading and unloading parts and vehicles
• Picking fasteners

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Sandy
  • Glove Coating Coverage 3/4 Dip
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Gauge 18
  • Lining Nylon/Spandex
  • Glove Size 7
  • Color Purple
  • Cuff Knit Wrist
  • Glove Length 8"
  • Thumb Style Full
  • Standards ANSI/ASTM/EN388 4221
  • ANSI Cut Grams 297
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 2
  • Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
  • Resists Grease,Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.