Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ANSELL

17.00 mil Natural Rubber Latex Chemical Resistant Gloves, Orange, Size 8-1/2, 1 PR

  • Item # 29UU50
  • My Part #
  • Mfr. Model # 2-242T
  • Catalog Page # N/A
  • Catalog Group # H7116
  • UNSPSC # 46181504
17.00 mil Natural Rubber Latex Chemical Resistant Gloves, Orange, Size 8-1/2, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Excellent resistance to acids and caustics. Limited resistance to alcohols and ketones. Not for use with organic solvents, oils, greases, or fuels. Roughened grip pattern offers good grip in damp conditions.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12-18"
  • Glove Texture Location Smooth
  • Glove Thickness 17.00 mil
  • Glove Length 13"
  • Cuff Rolled Bead
  • Lining Unlined
  • Glove Size 8-1/2
  • Color Orange
  • Supported / Unsupported Unsupported
  • Standards EN420,EN388 and EN374
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Special Features Natural Rubber Latex Provides Excellent Wear Protection and Flexibility, Fluted Cuff Design Enables Ventilation to the Hand While Providing Maximum Protection, Beaded Tear Resistant Cuff for Ease of Donning, Unique Roughened Grip Pattern Offers Good Grip in Damp Conditions
  • Resists Abrasion,Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products