ST
ANSELL

Chemical Resistant Gloves, Size 7, 12"L, Sky Blue , 1 PR

  • Item # 24L269
  • My Part #
  • Mfr. Model # 87-155
  • Catalog Page # 1674
  • Catalog Group # G6024
  • UNSPSC # 46181504
Chemical Resistant Gloves, Size 7, 12"L, Sky Blue ,  1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.19 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSELL FL-155 latex gloves provide good chemical, snag, puncture, abrasion, and cut resistance, as well as excellent dexterity, tensile strength, and elasticity. Limited resistance to alcohols and ketones. Excellent resistance to caustics and acids. Not for use with fuels, greases, oils, or organic solvents. Fish-scale pattern provides added grip on wet or dry surfaces.

Meets FDA food handling requirements.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12" or less
  • Glove Texture Location Fingers Only
  • Glove Thickness 17.00 mil
  • Glove Length 12"
  • Cuff Pinked
  • Lining Flock
  • Glove Size 7
  • Color Sky Blue
  • Supported / Unsupported Unsupported
  • Standards Compliant with FDA food handling regulation 21 CFR 177.2600
  • Application Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
  • Resists Wide Range of Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.