WV
ANSELL

15 Gauge Smooth Nitrile Coated Gloves, Glove Size: 7, Metallic Gray

  • Item # 13U897
  • My Part #
  • Mfr. Model # 11-830
  • Catalog Page # N/A
  • Catalog Group # G7365
  • UNSPSC # 46181504
15 Gauge Smooth Nitrile Coated Gloves, Glove Size: 7, Metallic Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Smooth
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Gauge 15
  • Lining Nylon
  • Glove Size 7
  • Color Metallic Gray
  • Cuff Knit Wrist
  • Thumb Style Full
  • Standards ASTM/ANSI/EN388 3131
  • ANSI Cut Grams 323
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 2
  • Application Assembling Application, Final Assembly Areas, Inspecting Small Or Delicate Parts, General Material Handling
  • Resists Abrasions,Fatigue to the wearer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products