ST
ANSELL

15 Gauge Rough Nitrile Coated Gloves, Glove Size: 6, Black/Gray

  • Item # 20KJ44
  • My Part #
  • Mfr. Model # 11-840
  • Catalog Page # 1691
  • Catalog Group # H6519
  • UNSPSC # 46181504
15 Gauge Rough Nitrile Coated Gloves, Glove Size: 6, Black/Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.05 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.06 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ANSELL HyFlex® 11-840 coated nitrile gloves deliver the highest level of durability in a lightweight, light duty, multipurpose glove. The ultra-thin Fortix™ nitrile foam coating provides excellent dexterity and abrasion resistance. Provides an enhanced dry grip and lasts up to 3 times longer than comparable coatings for extended glove life. Form-fitting nylon/spandex liner matches the natural contours of the hand for a comfortable wearing experience. Tailored for a precise fit at the base of the pinky, providing comfort across the fingertips and palm. Applications include precise manipulation of small parts, controlled operation of power tools and gear, and direct handling of heavy materials.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Rough
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level 5
  • Suggested Use Environment Dry/Light Oil
  • Gauge 15
  • Lining Nylon/Spandex
  • Glove Size 6
  • Color Black/Gray
  • Cuff Knit Wrist
  • Glove Length 8"
  • Thumb Style Full
  • Standards ASTM/ANSI/EN388 4121
  • ANSI Cut Grams 373
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 3
  • Application Assembly of Small and Medium Parts, Feeding Production Lines, General Handling, Raw Material Reception, Screwing and Unscrewing Parts
  • Resists Abrasion
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.