Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
ANSELL

15 Gauge Gauge Coated Gloves, Gray/Black

  • Item# 36H148
  • Mfr. Model# 97-007
  • Catalog Page# N/A
  • Catalog Group# G9430
  • UNSPSC# 46181504
15 Gauge Gauge Coated Gloves, Gray/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry/Light Oil
  • Gauge 15 Gauge
  • Color Gray/Black
  • Cuff Knit
  • ANSI Cut Grams 466
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 2
  • Application Placing Insulation, Painting, Light Maintenance, Irrigation, Handling Drywall
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms