ST
ANSELL

Chemical Resistant Gloves, Size 7, 13"L, Green , 1 PR

  • Item # 3PXA6
  • My Part #
  • Mfr. Model # 37-676
  • Catalog Page # 1675
  • Catalog Group # D0507
  • UNSPSC # 46181504
Chemical Resistant Gloves, Size 7, 13"L, Green ,  1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.68 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.13 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSELL Sol-Vex® II flock-lined nitrile gloves offer superior protection against chemicals and oils. A versatile choice over rubber or neoprene gloves when protecting against hazardous liquids. Solvex gloves won’t swell, weaken, or degrade with use. Resist punctures, cuts, and snags. Embossed grip surface with curved, form-fitting fingers, contoured palm, and a tapered wrist. Provide excellent dexterity and tactile sensitivity. Soft, cotton flock lining absorbs perspiration for increased comfort during long periods of wear. Lining helps gloves slip on and off easier. Latex free.

Meet FDA regulations for food contact.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Texture Location Fingers Only
  • Glove Thickness 15.00 mil
  • Glove Length 13"
  • Cuff Straight
  • Lining Flock
  • Glove Size 7
  • Color Green
  • Supported / Unsupported Unsupported
  • Standards ANSI, EN 388 4101, FDA
  • Application Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • Resists Solvents
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.