WV
ANSELL

13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 8, Silver

  • Item # 20KJ68
  • My Part #
  • Mfr. Model # 11-101
  • Catalog Page # N/A
  • Catalog Group # H6523
  • UNSPSC # 46181504
13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 8, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Smooth
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry
  • Gauge 13
  • Lining High-Tenacity Polyamide Continuous Thread/Copper
  • Glove Size 8
  • Color Silver
  • Cuff Knit Wrist
  • Glove Length 8-3/4"
  • Thumb Style Full
  • Standards ANSI/ASTM/EN388 4131
  • ANSI Cut Grams 320
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 2
  • Application Inventory/Storage Management, Machine/Device Operations, Maintenance and Repair, Order Entry, Quality Assurance, Package Delivery and Handling, Project Management, Receiving Goods and Items
  • Resists Conductive yarn enabling interaction with a touch screen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.