ST
ANSELL

13.00 mil Nitrile Chemical Resistant Gloves, Black/Green, Size 8, 1 PR

  • Item # 45FL78
  • My Part #
  • Mfr. Model # 58-530B
  • Catalog Page # 1675
  • Catalog Group # J2647
  • UNSPSC # 46181504
13.00 mil Nitrile Chemical Resistant Gloves, Black/Green, Size 8, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ANSELL AlphaTec® 58-530 nitrile chemical-resistant glove offers grip, chemical resistance, and superior comfort for safety and productivity in a variety of industries. It is designed to help reduce fatigue, muscle strain, and risk of repetitive strain injury, with superior tactility and dexterity for greater control and a better grip on wet or oily objects due to Ansell Grip Technology™, which transfers oils and other lubricants away from the gripping surface.
The glove is a great choice in chemical plants, transportation, cleaning, and degreasing applications and for handling fillers, solvents, dye agents, cleaning solvents, and equipment and abrasive materials coated with oil, grease, acids, and solvents. It offers protection while mixing cement and mortar and in chemical processing, oil refining, and petrochemical facilities.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 13.00 mil
  • Glove Length 12"
  • Cuff Straight
  • Lining Acrylic/Knit
  • Glove Size 8
  • Color Black/Green
  • Supported / Unsupported Supported
  • Standards ASTM, EN 388
  • Application Chemical Handling, Processing and Manufacturing, Refining, Printing, Automotive, Mining, Aerospace
  • Special Features Ansell Grip(TM) Technology, Nitrile Layer Filled with Microscopic Channels That Actively Transfer Lubricants and Oil Away, Consistent Polymer Coating Reduce The Likelihood of Chemical Leakage, Superior Tactility and Dexterity for Greater Control
  • Resists Abrasion,Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.