Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
ANSELL

12" Powder Free Unlined Textured Neoprene Disposable Gloves, Green, Size 6-1/2, 200PK

  • Item # 35ZF11
  • My Part #
  • Mfr. Model # 73-711
  • Catalog Page # N/A
  • UNSPSC # 46181504
12" Powder Free Unlined Textured Neoprene Disposable Gloves, Green, Size  6-1/2, 200PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

A sterile glove solution against Type I and Type IV allergies associated with natural rubber and accelerators. Neoprene composition resists a broad spectrum of chemicals. SureFit Technology eliminates “cuff roll down” and prevents chemicals from entering the glove. Clean, sterile, and ideally suited for ISO Class 5 (Class 100) environments. Complies to EN455 parts 1 and 2.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Neoprene
  • Glove Size 6-1/2
  • Powdered/Powder Free Powder Free
  • Palm Thickness 7.00 mil
  • Finger Thickness 7.00 mil
  • Cuff Thickness 7.00 mil
  • Glove Length 12"
  • Glove Texture Location Fingers Only
  • Color Green
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Disposable Glove Grade Cleanroom
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Sterile
  • Standards Category III, AQL EN374, EN421, ISO 9001, 2008, ISO Class 5
  • Application Aseptic Drug Manufacturing, Handling of Cytostatics, Biotechnologies, Medical Device Manufacturing
  • Resists Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms