Skip Content
NC
ANSELL

12" Powder Free Unlined Smooth Polyisoprene Disposable Gloves, White, Size 9, 200PK

  • Item # 20WT50
  • Mfr. Model # 83-300
  • Catalog Page # 1719
  • Catalog Group # J2286
  • UNSPSC # 46181504
12" Powder Free Unlined Smooth Polyisoprene Disposable Gloves, White, Size  9, 200PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $782.89 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 15.95 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for wet item handling applications. Ergonomically-designed to enhance fit and comfort, and to reduce hand fatigue and stress. Wearers experience a "second skin" secure fit. Made of 100% synthetic polyisoprene and minimizes Type I allergy for latex-sensitive manufacturing and laboratory professionals. SureFit Technology™ eliminates “cuff roll down”. Inner coating enables ease of dry and wet hand donning. Design and thickness allow for easy and comfortable double-gloving.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Polyisoprene
  • Glove Size 9
  • Powdered/Powder Free Powder Free
  • Palm Thickness 8.30 mil
  • Finger Thickness 8.30 mil
  • Cuff Thickness 8.30 mil
  • Glove Length 12"
  • Glove Texture Location Smooth
  • Color White
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Disposable Glove Grade Exam, Medical, Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards Category III, AQL EN374 1.0, EN421, CE0493
  • Application Handling Bags Containing Active and Inactive Material, Tablet Press Preparation and Operation Using A (v) Blender to Mix Solids and Colorants, Wet Chemical Testing, Particle Testing and Analytical Testing
  • Resists Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.