Skip Content

ST
ANSELL

12.00 mil Nitrile Chemical Resistant Gloves, Gray, Size 10, 1 PR

  • Item # 35HW83
  • My Part #
  • Mfr. Model # 58-430
  • Catalog Page # N/A
  • UNSPSC # 46181504
12.00 mil Nitrile Chemical Resistant Gloves, Gray, Size 10, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.90 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.213 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 12.00 mil
  • Glove Length 12"
  • Cuff Straight
  • Lining Flock
  • Glove Size 10
  • Color Gray
  • Supported / Unsupported Supported
  • Standards EN388 3001, EN374, EN374- JKL
  • Application Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
  • Special Features Ansell Grip(TM) Technology with The Flexibility and Dexterity of An Unlined Nitrile Shell, Premium Grade Nitrile Compound Coating Along with Comfortable Cotton Flocked Liner
  • Resists Abrasions,Cuts,Punctures,Snags,Solvents
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.