Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ANSELL

11-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size 8, 1PR

  • Item # 30RP44
  • My Part #
  • Mfr. Model # 88-393
  • Catalog Page # N/A
  • Catalog Group # J3019
  • UNSPSC # 46181504
11-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size  8, 1PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

ANSELL VersaTouch® natural rubber latex gloves resist chemicals, snags, punctures, abrasions, and cuts. Patterned grip and blue color are preferred by the poultry and food processing industries. These canners/handlers glove also feature excellent dexterity, tensile strength, and elasticity. Pebble, or fish scale, pattern provides added grip on wet or dry surfaces.

Complies with FDA regulation 21 CFR 177.2600 for food contact applications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size 8
  • Powdered/Powder Free Powder Free
  • Palm Thickness 20.00 mil
  • Finger Thickness 17.00 mil
  • Cuff Thickness 17.00 mil
  • Glove Length 11-1/2"
  • Glove Texture Location Fingers Only
  • Color Natural
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards FDA regulation 21 CFR 177.2600, ASTM, EN388
  • Application Food Processing, Janitorial, Light Maintenance, Light Manufacturing
  • Resists Chemical Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms