TP
ANNOVI REVERBERI

Pressure Pump, 1450 RPM, 30mm Shaft Dia.

  • Item # 19RT40
  • My Part #
  • Mfr. Model # RTX70
  • Catalog Page # N/A
  • UNSPSC # 40151527
Pressure Pump, 1450 RPM, 30mm Shaft Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,716.11 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 78.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a rugged, forged, nickel-plated brass manifold and ceramic plungers for long life. Oversized bearings help disperse load and O-rings have stainless steel garder springs to help assure tension on the sealing surface. Stainless steel plunger rods and rugged 2-pc. aluminum connecting rods for greater strength and long life. Crankshafts are forged and heat treated for additional strength and durability.

View More

Technical Specs

  • Item Pump
  • Type Pressure
  • Flow Capacity (GPM) 18.5
  • RPM 1450
  • HP Required @ 500 PSI 6.4
  • HP Required @ 1000 PSI 12.7
  • HP Required @ 1500 PSI 19.1
  • HP Required @ 2000 PSI 25.4
  • Shaft Dia. 30mm
  • Inlet Port (In.) 1 F
  • Discharge Port (In.) 1/2 F
  • Outlet 1/2" F
  • Length (In.) 16
  • Width (In.) 13.5
  • Height (In.) 7.5
  • Seal V Style Chevron and Buna N Lip
  • Bearings Roller
  • Max. Fluid Temp. (F) 140 Grados
  • Max. Inlet Pressure (PSI) 100
  • Driver Type Solid Shaft
  • Connecting Rod Aluminum
  • Crankcase Die Cast Aluminum
  • Discharge Pressure (PSI) 2000
  • Manifold Material Nickel Plated Brass
  • Plunger Ceramic
  • Lubrication Oil Bath
  • Crankshaft Forged Steel
  • Pump Head Nickel Plated Brass
  • Application High Pressure Water
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.