Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANDRON

Ferrule, 304 Stainless Steel, Plain Bevel Seat Connection Type

  • Item# 4JRC3
  • Mfr. Model# A14A420
  • Catalog Page# N/A
  • UNSPSC# 31163102
Ferrule, 304 Stainless Steel, Plain Bevel Seat Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ferrule
  • Body Material 304 Stainless Steel
  • Connection Type Plain Bevel Seat
  • Tube Size 2"
  • Temp. Range -30 Degrees to 250 Degrees F
  • Standards 3A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).