Skip Content


Hair Dryer,Handheld,Black/Silver,1875 W

  • Item # 28CK23
  • My Part #
  • Mfr. Model # RC-2
  • Catalog Page # 1474
  • UNSPSC # 52141703
Hair Dryer,Handheld,Black/Silver,1875 W close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dryer has a retractable cord and folding handle for convenient storage. Made with ceramic/ionic technology to dry more quickly, providing full, luxurious hair. Features a concentrator and a cool shot button to lock in styles. ETL Listed and CETL Certified.

View More

Technical Specs

  • Item Hair Dryer
  • Type Handheld
  • Watts 1875
  • Voltage 125V
  • Number of Speeds 3
  • Cord Length 6 ft.
  • Color Black/Silver
  • Material Plastic
  • Width 8"
  • Height 6"
  • Depth 4"
  • Finish Gloss
  • Nozzle Yes
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.