Skip Content

WV
ANDIS

Coffee Decanter,4 Cups,Stainless Steel

  • Item # 28CK32
  • My Part #
  • Mfr. Model # CARAFE
  • Catalog Page # N/A
  • UNSPSC # 23181801
Coffee Decanter,4 Cups,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Coffee Decanter
  • Capacity 4 Cups
  • Pour Style Pour Over
  • Height 4-3/4"
  • Base Material Stainless Steel
  • Inside Depth 3"
  • Lid Material Plastic
  • Handle Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms