Skip Content

DV
ANDIS

4 Cup Plastic/Stainless Steel Commercial Coffee Maker, Black/Silver

  • Item # 28CK30
  • My Part #
  • Mfr. Model # ADC-3S
  • Catalog Page # N/A
  • UNSPSC # 52141526
Coffee Maker,4 Cups,Black,650 Watts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coffee Makers

Product Details

Compact design takes minimal space. Allows midcycle pouring. Filter basket and stainless steel carafe are dishwasher safe.

View More

Technical Specs

  • Item Coffee Maker
  • Type Commercial
  • Capacity 4 Cup
  • Brewing Capacity 4 Cup
  • Warming Stations No Warming Station
  • Electrical 120V, 60Hz, 650 Watts
  • Material Plastic/Stainless Steel
  • Color Black/Silver
  • Height (In.) 7
  • Width (In.) 12
  • Depth (In.) 7-1/2
  • Plumbing Required No
  • Standards UL
  • Plug 3-Prong
  • Includes Stainless Steel Decanter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms