Skip Content
ST
ANDERSON POWER PRODUCTS

Power Connector, Blue, 1/0 Wire Size (AWG), 0.437" Max. Wire Dia.

  • Item # 3BY24
  • My Part #
  • Mfr. Model # 6326G1
  • Catalog Page # 983
  • UNSPSC # 39121431
Connector,Wire/Cable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This power connector features silver-plated, electrolytic copper contacts for low resistance and high conductivity. It is male/female, with 1-piece, impact-resistant, polycarbonate housing. Its Solid barrel contacts are flared for easy insertion of stripped wire or cables, and supported by tempered stainless steel leaf springs to maintain constant pressure and vibration resistance. The annealed barrel also helps to ensure even crimping.

View More

Technical Specs

  • Item Power Connector
  • Type Two Pole
  • Wire Size (AWG) 1/0
  • Amps 175
  • Max. Wire Dia. 0.437"
  • Cable Well Depth (In.) 0.75
  • Color Blue
  • Function Rotate One Connector 180 Degrees to Connect to the Other
  • Contacts Silver-plated Electrolytic Copper
  • Material of Construction Polycarbonate
  • Cross-Ref. to Brad Harrison 49120
  • Cross-Reference to SMH SY6326G1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.